50SDS40H
Description
50SDS40H ROLLER CHAIN SPROCKET ; 5/8" P 40T SDS BUSHED W/HARDENED TOOTH
Part # 50SDS40
BDI # 920060
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
7.966
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.316
Other Features:
QD Bushing
Global Part Number GPN:
37927
Pitch Diameter - Millimeter:
202.33
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
12.746
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
13.306
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
323.74
Mounting Method:
Bushed
100R40H
Description
100R40H ROLLER CHAIN SPROCKET ; 1-1/4" P 40T R1 BUSHED W/HARDENED TOOTH
Part # 100R40
BDI # 917974
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
15.933
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
16.633
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
404.698
Mounting Method:
Bushed
80Q40H
Description
80Q40H ROLLER CHAIN SPROCKET ; 1" P 40T Q1 BUSHED W/HARDENED TEETH
Part # 80Q40
BDI # 17159935
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
12.746
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.306
Other Features:
Split Taper Bushing
Global Part Number GPN:
573375
Pitch Diameter - Millimeter:
323.74
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Pitch Diameter - Inch:
31.865
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
33.265
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
809.371
Mounting Method:
Bushed