80Q42H
Description
80Q42H ROLLER CHAIN SPROCKET ; 1" P 42T Q1 BUSHED W/HARDENED TEETH
Part # 80Q42
BDI # 24344353
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
13.382
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.944
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
339.903
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
5.018
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.229
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
127.46
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
10.037
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
10.458
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
254.94
Mounting Method:
Bushed
120F42H
Description
120F42H ROLLER CHAIN SPROCKET ; 1-1/2" P 42T F BUSHED W/HARDENED TEETH
Part # 120F42
BDI # 919833
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
20.073
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.916
Other Features:
QD Bushing
Global Part Number GPN:
37815
Pitch Diameter - Millimeter:
509.854
Mounting Method:
Bushed
50SDS42H
Description
50SDS42H ROLLER CHAIN SPROCKET ; 5/8" P 42T SDS BUSHED W/HARDENED TOOTH
Part # 50SDS42
BDI # 920062
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
8.364
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.715
Other Features:
QD Bushing
Global Part Number GPN:
37928
Pitch Diameter - Millimeter:
212.446
Mounting Method:
Bushed