Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
6.85
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.132
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
173.99
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
10.275
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
10.697
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
260.98
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
8.563
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
8.914
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
217.5
Mounting Method:
Bushed
4314MG37AF-3020
Description
4314MG37AF 3020 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 4314MG37AF-3020
BDI # 922743
Features
Pitch Diameter - Inch:
7.544
Flange Outside Diameter - Millimeter:
192.024
Inch - Metric:
Metric
Outside Diameter - Inch:
7.434
Face Width - Millimeter:
44.196
Face Width - Inch:
1.74
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
191.618
Mounting Method:
Bushed
4314MG90AF-3525
Description
4314MG90AF 3525 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 4314MG90AF-3525
BDI # 922745
Features
Pitch Diameter - Inch:
7.544
Flange Outside Diameter - Millimeter:
211.074
Inch - Metric:
Metric
Outside Diameter - Inch:
7.434
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
191.618
Mounting Method:
Bushed