Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
7.168
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.45
Other Features:
Taper Lock Bushing
Global Part Number GPN:
38065
Pitch Diameter - Millimeter:
182.06
Mounting Method:
Bushed
35SH45H
Description
35SH45H ROLLER CHAIN SPROCKET ; 3/8" P 45T SH BUSHED W/HARDENED TEETH
Part # 35SH45
BDI # 919918
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
5.376
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.588
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
136.55
Mounting Method:
Bushed
40P45H
Description
40P45H ROLLER CHAIN SPROCKET ; 1/2" P 45T P1 BUSHED W/HARDENED TOOTH
Part # 40P45
BDI # 918214
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
7.168
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.45
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
182.06
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
5.376
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.588
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
136.55
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
7.168
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.45
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
182.06
Mounting Method:
Bushed