50Q48H
Description
50Q48H ROLLER CHAIN SPROCKET ; 5/8" P 48T Q1 BUSHED W/HARDENED TEETH
Part # 50Q48
BDI # 17159629
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
9.556
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.911
Other Features:
Split Taper Bushing
Global Part Number GPN:
573311
Pitch Diameter - Millimeter:
242.73
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
7.645
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.928
Other Features:
Taper Lock Bushing
Global Part Number GPN:
38066
Pitch Diameter - Millimeter:
194.18
Mounting Method:
Bushed
100R48H
Description
100R48H ROLLER CHAIN SPROCKET ; 1-1/4" P 48T R1 BUSHED W/HARDENED TOOTH
Part # 100R48
BDI # 17158659
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
19.113
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.821
Other Features:
Split Taper Bushing
Global Part Number GPN:
573233
Pitch Diameter - Millimeter:
485.47
Mounting Method:
Bushed
140J48H
Description
140J48H ROLLER CHAIN SPROCKET ; 1-3/4" P 48T J BUSHED W/HARDENED TOOTH
Part # 140J48
BDI # 919856
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
26.758
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
27.75
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
679.653
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
9.556
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.911
Other Features:
Taper Lock Bushing
Global Part Number GPN:
38107
Pitch Diameter - Millimeter:
242.73
Mounting Method:
Bushed