40P50H
Description
40P50H ROLLER CHAIN SPROCKET ; 1/2" P 50T P1 BUSHED W/HARDENED TOOTH
Part # 40P50
BDI # 17159407
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
7.963
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.248
Other Features:
Split Taper Bushing
Global Part Number GPN:
573134
Pitch Diameter - Millimeter:
202.26
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
7.963
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
8.248
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
202.26
Mounting Method:
Bushed
5014MG125AF-4535
Description
5014MG125AF 4535 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 5014MG125AF-4535
BDI # 922796
Features
Pitch Diameter - Inch:
8.772
Flange Outside Diameter - Millimeter:
240.03
Inch - Metric:
Metric
Outside Diameter - Inch:
8.662
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
222.809
Mounting Method:
Bushed
5014MG68AF-3525
Description
5014MG68AF 3525 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 5014MG68AF-3525
BDI # 922799
Features
Pitch Diameter - Inch:
8.772
Flange Outside Diameter - Millimeter:
240.03
Inch - Metric:
Metric
Outside Diameter - Inch:
8.662
Face Width - Millimeter:
76.454
Face Width - Inch:
3.01
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
222.809
Mounting Method:
Bushed
5014MG37AF-3020
Description
5014MG37AF 3020 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 5014MG37AF-3020
BDI # 922798
Features
Pitch Diameter - Inch:
8.772
Flange Outside Diameter - Millimeter:
211.074
Inch - Metric:
Metric
Outside Diameter - Inch:
8.662
Face Width - Millimeter:
44.196
Face Width - Inch:
1.74
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
222.809
Mounting Method:
Bushed