Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
8.44
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
8.725
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
214.37
Mounting Method:
Bushed
5314MG125AF-4535
Description
5314MG125AF 4535 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 5314MG125AF-4535
BDI # 922805
Features
Pitch Diameter - Inch:
9.299
Flange Outside Diameter - Millimeter:
256.032
Inch - Metric:
Metric
Outside Diameter - Inch:
9.189
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
236.195
Mounting Method:
Bushed
538MG12BF-2012
Description
538MG12BF 2012 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 538MG12BF-2012
BDI # 922810
Features
Pitch Diameter - Inch:
5.314
Flange Outside Diameter - Millimeter:
143.993
Inch - Metric:
Metric
Outside Diameter - Inch:
5.251
Face Width - Millimeter:
14.478
Face Width - Inch:
0.57
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
134.976
Mounting Method:
Bushed
5314MG68AF-3525
Description
5314MG68AF 3525 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 5314MG68AF-3525
BDI # 922808
Features
Pitch Diameter - Inch:
9.299
Flange Outside Diameter - Millimeter:
256.032
Inch - Metric:
Metric
Outside Diameter - Inch:
9.189
Face Width - Millimeter:
76.454
Face Width - Inch:
3.01
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
236.195
Mounting Method:
Bushed
538MG21AF-2012
Description
538MG21AF 2012 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 538MG21AF-2012
BDI # 922811
Features
Pitch Diameter - Inch:
5.314
Flange Outside Diameter - Millimeter:
144.018
Inch - Metric:
Metric
Outside Diameter - Inch:
5.251
Face Width - Millimeter:
24.638
Face Width - Inch:
0.97
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
134.976
Mounting Method:
Bushed