Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
8.917
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
9.204
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
226.5
Mounting Method:
Bushed
60Q56H
Description
60Q56H ROLLER CHAIN SPROCKET ; 3/4" P 56T Q1 BUSHED W/HARDENED TEETH
Part # 60Q56
BDI # 17159844
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
13.376
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.805
Other Features:
Split Taper Bushing
Global Part Number GPN:
573342
Pitch Diameter - Millimeter:
339.75
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
17.835
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
18.407
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
453.009
Mounting Method:
Bushed
568MG36AF-2012
Description
568MG36AF 2012 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 568MG36AF-2012
BDI # 922821
Features
Pitch Diameter - Inch:
5.614
Flange Outside Diameter - Millimeter:
151.892
Inch - Metric:
Metric
Outside Diameter - Inch:
5.551
Face Width - Millimeter:
40.132
Face Width - Inch:
1.58
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
142.596
Mounting Method:
Bushed
568MT85AF-SK
Description
568MT85AF SK ; POR THT HIGH TORQUE TYPE PULLEY
Part # 568MT85AF-SK
BDI # 926752
Features
Pitch Diameter - Inch:
5.614
Flange Outside Diameter - Millimeter:
151.994
Inch - Metric:
Metric
Outside Diameter - Inch:
5.56
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
142.596
Mounting Method:
Bushed