7114MG37B-3525
Description
7114MG37B 3525 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 7114MG37B-3525
BDI # 922852
Features
Pitch Diameter - Inch:
12.457
Inch - Metric:
Metric
Outside Diameter - Inch:
12.347
Face Width - Millimeter:
52.324
Face Width - Inch:
2.06
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
316.408
Mounting Method:
Bushed
Belt Width - Millimeter:
37
7114MG68A-3525
Description
7114MG68A 3525 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 7114MG68A-3525
BDI # 922853
Features
Pitch Diameter - Inch:
12.457
Inch - Metric:
Metric
Outside Diameter - Inch:
12.347
Face Width - Millimeter:
84.582
Face Width - Inch:
3.33
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
316.408
Mounting Method:
Bushed
Belt Width - Millimeter:
68
7114MG20B-3525
Description
7114MG20B 3525 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 7114MG20B-3525
BDI # 922851
Features
Pitch Diameter - Inch:
12.457
Inch - Metric:
Metric
Outside Diameter - Inch:
12.347
Face Width - Millimeter:
34.544
Face Width - Inch:
1.36
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
316.408
Mounting Method:
Bushed
Belt Width - Millimeter:
20
718MG62AF-3020
Description
718MG62AF 3020 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 718MG62AF-3020
BDI # 922857
Features
Pitch Diameter - Inch:
7.118
Flange Outside Diameter - Millimeter:
192.024
Inch - Metric:
Metric
Outside Diameter - Inch:
7.055
Face Width - Millimeter:
66.802
Face Width - Inch:
2.63
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
180.797
Mounting Method:
Bushed
7114MG90A-4030
Description
7114MG90A 4030 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 7114MG90A-4030
BDI # 922854
Features
Pitch Diameter - Inch:
12.457
Inch - Metric:
Metric
Outside Diameter - Inch:
12.347
Face Width - Millimeter:
106.68
Face Width - Inch:
4.2
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
316.408
Mounting Method:
Bushed
Belt Width - Millimeter:
90