140M70H
Description
140M70H ROLLER CHAIN SPROCKET ; 1-3/4" P 70T M BUSHED W/HARDENED TOOTH
Part # 140M70
BDI # 919859
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
39.006
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
40.017
Other Features:
QD Bushing
Global Part Number GPN:
37834
Pitch Diameter - Millimeter:
990.752
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
39.006
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
40.017
Other Features:
Taper Lock Bushing
Global Part Number GPN:
572490
Pitch Diameter - Millimeter:
990.752
Mounting Method:
Bushed
140S70H
Description
140S70H ROLLER CHAIN SPROCKET ; SPLIT TAPER BUSHED W/HT
Part # 140S70
BDI # 918077
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
39.006
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
40.017
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
990.752
Mounting Method:
Bushed
140M80H
Description
140M80H ROLLER CHAIN SPROCKET ; 1-3/4" P 80T M BUSHED W/HARDENED TOOTH
Part # 140M80
BDI # 919860
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
44.574
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
45.591
Other Features:
QD Bushing
Global Part Number GPN:
37835
Pitch Diameter - Millimeter:
1132.18
Mounting Method:
Bushed
160U70H
Description
160U70H ROLLER CHAIN SPROCKET ; SPLIT TAPER BUSHED W/HT
Part # 160U70
BDI # 918108
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
44.578
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
45.734
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
1132.281
Mounting Method:
Bushed