Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
23.884
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
24.601
Other Features:
Taper Lock Bushing
Global Part Number GPN:
38187
Pitch Diameter - Millimeter:
606.66
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
25.471
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
26.052
Other Features:
Taper Lock Bushing
Global Part Number GPN:
38191
Pitch Diameter - Millimeter:
646.97
Mounting Method:
Bushed
120S54H
Description
120S54H ROLLER CHAIN SPROCKET ; 1-1/2" P 54T M BUSHED W/HARDENED TOOTH
Part # 120S54
BDI # 17158691
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
25.797
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
26.654
Other Features:
Split Taper Bushing
Global Part Number GPN:
573257
Pitch Diameter - Millimeter:
655.244
Mounting Method:
Bushed
100R72H
Description
100R72H ROLLER CHAIN SPROCKET ; 1-1/4" P 72T R1 BUSHED W/HARDENED TOOTH
Part # 100R72
BDI # 917991
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
28.658
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
29.38
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
727.913
Mounting Method:
Bushed
140J54H
Description
140J54H ROLLER CHAIN SPROCKET ; 1-3/4" P 54T J BUSHED W/HARDENED TOOTH
Part # 140J54
BDI # 919857
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
30.097
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
31.096
Other Features:
QD Bushing
Global Part Number GPN:
37828
Pitch Diameter - Millimeter:
764.47
Mounting Method:
Bushed