D160B22H X 2-15/16

COMPARE

D160B22H X 2-15/16

Description
D160B22H X 2-15/16 SPROCKET ; 15.11" OD X 5" LTB X 2" P STEEL

TSUBAKI

Part # D160B22H X 2-15/16

BDI # 21472796

Features

Chain Pitch - Inch: 2
Chain Size: 160-2
Chain Pitch - Millimeter: 50.8
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 14.054

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 15.11
Pitch Diameter - Millimeter: 356.96
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY