908MT85A-F1.750
Description
908MT85A F1.7500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 908MT85A-F1.7500
BDI # 927671
Features
Pitch Diameter - Inch:
9.023
Inch - Metric:
Metric
Outside Diameter - Inch:
8.969
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
229.184
Mounting Method:
Finished Bore
Belt Width - Millimeter:
85
Belt Style:
8M-85
908MT85A-F1.000
Description
908MT85A F1.0000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 908MT85A-F1.0000
BDI # 927665
Features
Pitch Diameter - Inch:
9.023
Inch - Metric:
Metric
Outside Diameter - Inch:
8.969
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
229.184
Mounting Method:
Finished Bore
Belt Width - Millimeter:
85
Belt Style:
8M-85
908MT85A-F1.875
Description
908MT85A F1.8750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 908MT85A-F1.8750
BDI # 927672
Features
Pitch Diameter - Inch:
9.023
Inch - Metric:
Metric
Outside Diameter - Inch:
8.969
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
229.184
Mounting Method:
Finished Bore
Belt Width - Millimeter:
85
Belt Style:
8M-85
908MT85A-F0.750
Description
908MT85A F0.7500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 908MT85A-F0.7500
BDI # 927663
Features
Pitch Diameter - Inch:
9.023
Inch - Metric:
Metric
Outside Diameter - Inch:
8.969
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
229.184
Mounting Method:
Finished Bore
Belt Width - Millimeter:
85
Belt Style:
8M-85
908MT50A-F2.125
Description
908MT50A F2.1250 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 908MT50A-F2.1250
BDI # 927657
Features
Pitch Diameter - Inch:
9.023
Inch - Metric:
Metric
Outside Diameter - Inch:
8.969
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
229.184
Mounting Method:
Finished Bore
Belt Width - Millimeter:
50
Belt Style:
8M-50