Page 1 of 25

Next

Compare
2814MT115AF-L66F2C

COMPARE

2814MT115AF-L66F2C

Description
2814MT115AF L66F2C ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 2814MT115AF-L66F2C

BDI # 923556

Features

Pitch Diameter - Inch: 4.912
Flange Outside Diameter - Millimeter: 150.114
Inch - Metric: Metric
Outside Diameter - Inch: 4.808
Face Width - Millimeter: 133.35

Face Width - Inch: 5.25
Belt Pitch: 14 MM
Other Features: L6 Locking Sleeve | 6 Number Of Bolts | Flat Bore
Pitch Diameter - Millimeter: 124.765
Mounting Method: Locking Sleeve

Price Inventory : Available to order
Loading Price
QTY
2814MT85AF-L510F1H

COMPARE

2814MT85AF-L510F1H

Description
2814MT85AF L510F1H ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 2814MT85AF-L510F1H

BDI # 923670

Features

Pitch Diameter - Inch: 4.912
Flange Outside Diameter - Millimeter: 150.114
Inch - Metric: Metric
Outside Diameter - Inch: 4.808
Face Width - Millimeter: 101.6

Face Width - Inch: 4
Belt Pitch: 14 MM
Other Features: L5 Locking Sleeve | 10 Number Of Bolts | Flat Bore
Pitch Diameter - Millimeter: 124.765
Mounting Method: Locking Sleeve

Price Inventory : Available to order
Loading Price
QTY
2814MT115AF-L68F1P

COMPARE

2814MT115AF-L68F1P

Description
2814MT115AF L68F1P ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 2814MT115AF-L68F1P

BDI # 923558

Features

Pitch Diameter - Inch: 4.912
Flange Outside Diameter - Millimeter: 150.114
Inch - Metric: Metric
Outside Diameter - Inch: 4.808
Face Width - Millimeter: 133.35

Face Width - Inch: 5.25
Belt Pitch: 14 MM
Other Features: L6 Locking Sleeve | 8 Number Of Bolts | Flat Bore
Pitch Diameter - Millimeter: 124.765
Mounting Method: Locking Sleeve

Price Inventory : Available to order
Loading Price
QTY
2814MT115AF-L68F1R

COMPARE

2814MT115AF-L68F1R

Description
2814MT115AF L68F1R ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 2814MT115AF-L68F1R

BDI # 923559

Features

Pitch Diameter - Inch: 4.912
Flange Outside Diameter - Millimeter: 150.114
Inch - Metric: Metric
Outside Diameter - Inch: 4.808
Face Width - Millimeter: 133.35

Face Width - Inch: 5.25
Belt Pitch: 14 MM
Other Features: L6 Locking Sleeve | 8 Number Of Bolts | Flat Bore
Pitch Diameter - Millimeter: 124.765
Mounting Method: Locking Sleeve

Price Inventory : Available to order
Loading Price
QTY
2814MT85AF-L510S1H

COMPARE

2814MT85AF-L510S1H

Description
2814MT85AF L510S1H ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 2814MT85AF-L510S1H

BDI # 923673

Features

Pitch Diameter - Inch: 4.912
Flange Outside Diameter - Millimeter: 150.114
Inch - Metric: Metric
Outside Diameter - Inch: 4.808
Face Width - Millimeter: 101.6

Face Width - Inch: 4
Belt Pitch: 14 MM
Other Features: L5 Locking Sleeve | 10 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter: 124.765
Mounting Method: Locking Sleeve

Price Inventory : Available to order
Loading Price
QTY