3414MT115AF-L75S2H
Description
3414MT115AF L75S2H ; POR THT HIGH TORQUE TYPE PULLEY
Part # 3414MT115AF-L75S2H
BDI # 924486
Features
Pitch Diameter - Inch:
5.965
Inch - Metric:
Metric
Outside Diameter - Inch:
5.858
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Other Features:
L7 Locking Sleeve | 5 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
151.511
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
115
3414MT115AF-L610S2
Description
3414MT115AF L610S2 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 3414MT115AF-L610S2
BDI # 924476
Features
Pitch Diameter - Inch:
5.965
Inch - Metric:
Metric
Outside Diameter - Inch:
5.858
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Other Features:
L6 Locking Sleeve | 10 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
151.511
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
115
3414MT115AF-L75F2H
Description
3414MT115AF L75F2H ; POR THT HIGH TORQUE TYPE PULLEY
Part # 3414MT115AF-L75F2H
BDI # 924481
Features
Pitch Diameter - Inch:
5.965
Inch - Metric:
Metric
Outside Diameter - Inch:
5.858
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Other Features:
L7 Locking Sleeve | 5 Number Of Bolts | Flat Bore
Pitch Diameter - Millimeter:
151.511
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
115
3414MT115AF-L75F2G
Description
3414MT115AF L75F2G ; POR THT HIGH TORQUE TYPE PULLEY
Part # 3414MT115AF-L75F2G
BDI # 924480
Features
Pitch Diameter - Inch:
5.965
Inch - Metric:
Metric
Outside Diameter - Inch:
5.858
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Other Features:
L7 Locking Sleeve | 5 Number Of Bolts | Flat Bore
Pitch Diameter - Millimeter:
151.511
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
115
3414MT115AF-L75F2D
Description
3414MT115AF L75F2D ; POR THT HIGH TORQUE TYPE PULLEY
Part # 3414MT115AF-L75F2D
BDI # 924478
Features
Pitch Diameter - Inch:
5.965
Inch - Metric:
Metric
Outside Diameter - Inch:
5.858
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Other Features:
L7 Locking Sleeve | 5 Number Of Bolts | Flat Bore
Pitch Diameter - Millimeter:
151.511
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
115