365MT15AF-L33SP
Description
365MT15AF L33SP ; POR THT HIGH TORQUE TYPE PULLEY
Part # 365MT15AF-L33SP
BDI # 924894
Features
Pitch Diameter - Inch:
2.256
Inch - Metric:
Metric
Outside Diameter - Inch:
2.211
Face Width - Millimeter:
20.65
Face Width - Inch:
0.813
Belt Pitch:
5 MM
Other Features:
L3 Locking Sleeve | 3 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
57.302
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
15
365MT15AF-L23SL
Description
365MT15AF L23SL ; POR THT HIGH TORQUE TYPE PULLEY
Part # 365MT15AF-L23SL
BDI # 924892
Features
Pitch Diameter - Inch:
2.256
Inch - Metric:
Metric
Outside Diameter - Inch:
2.211
Face Width - Millimeter:
20.65
Face Width - Inch:
0.813
Belt Pitch:
5 MM
Other Features:
L2 Locking Sleeve | 3 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
57.302
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
15
365MT25AF-L13SH
Description
365MT25AF L13SH ; POR THT HIGH TORQUE TYPE PULLEY
Part # 365MT25AF-L13SH
BDI # 924909
Features
Pitch Diameter - Inch:
2.256
Inch - Metric:
Metric
Outside Diameter - Inch:
2.211
Face Width - Millimeter:
30.963
Face Width - Inch:
1.219
Belt Pitch:
5 MM
Other Features:
L1 Locking Sleeve | 3 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
57.302
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
25
365MT25AF-L13FH
Description
365MT25AF L13FH ; POR THT HIGH TORQUE TYPE PULLEY
Part # 365MT25AF-L13FH
BDI # 924906
Features
Pitch Diameter - Inch:
2.256
Inch - Metric:
Metric
Outside Diameter - Inch:
2.211
Face Width - Millimeter:
30.963
Face Width - Inch:
1.219
Belt Pitch:
5 MM
Other Features:
L1 Locking Sleeve | 3 Number Of Bolts | Flat Bore
Pitch Diameter - Millimeter:
57.302
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
25
368MT50AF-L46F1F
Description
368MT50AF L46F1F ; POR THT HIGH TORQUE TYPE PULLEY
Part # 368MT50AF-L46F1F
BDI # 925001
Features
Pitch Diameter - Inch:
3.609
Inch - Metric:
Metric
Outside Diameter - Inch:
3.555
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Other Features:
L4 Locking Sleeve | 6 Number Of Bolts | Flat Bore
Pitch Diameter - Millimeter:
91.669
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
50