368MT20AF-L55S1J
Description
368MT20AF L55S1J ; POR THT HIGH TORQUE TYPE PULLEY
Part # 368MT20AF-L55S1J
BDI # 924941
Features
Pitch Diameter - Inch:
3.609
Inch - Metric:
Metric
Outside Diameter - Inch:
3.555
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Other Features:
L5 Locking Sleeve | 5 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
91.669
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
20
368MT20AF-L66S1P
Description
368MT20AF L66S1P ; POR THT HIGH TORQUE TYPE PULLEY
Part # 368MT20AF-L66S1P
BDI # 924943
Features
Pitch Diameter - Inch:
3.609
Inch - Metric:
Metric
Outside Diameter - Inch:
3.555
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Other Features:
L6 Locking Sleeve | 6 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
91.669
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
20
368MT20AF-L66S2C
Description
368MT20AF L66S2C ; POR THT HIGH TORQUE TYPE PULLEY
Part # 368MT20AF-L66S2C
BDI # 924946
Features
Pitch Diameter - Inch:
3.609
Inch - Metric:
Metric
Outside Diameter - Inch:
3.555
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Other Features:
L6 Locking Sleeve | 6 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
91.669
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
20
368MT20AF-L66S2
Description
368MT20AF L66S2 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 368MT20AF-L66S2
BDI # 924945
Features
Pitch Diameter - Inch:
3.609
Inch - Metric:
Metric
Outside Diameter - Inch:
3.555
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Other Features:
L6 Locking Sleeve | 6 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
91.669
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
20
368MT20AF-L33SR
Description
368MT20AF L33SR ; POR THT HIGH TORQUE TYPE PULLEY
Part # 368MT20AF-L33SR
BDI # 924935
Features
Pitch Diameter - Inch:
3.609
Inch - Metric:
Metric
Outside Diameter - Inch:
3.555
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Other Features:
L3 Locking Sleeve | 3 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
91.669
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
20