388MT20AF-L66S2
Description
388MT20AF L66S2 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 388MT20AF-L66S2
BDI # 925231
Features
Pitch Diameter - Inch:
3.81
Inch - Metric:
Metric
Outside Diameter - Inch:
3.756
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Other Features:
L6 Locking Sleeve | 6 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
96.774
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
20
388MT20AF-L66S2C
Description
388MT20AF L66S2C ; POR THT HIGH TORQUE TYPE PULLEY
Part # 388MT20AF-L66S2C
BDI # 925232
Features
Pitch Diameter - Inch:
3.81
Inch - Metric:
Metric
Outside Diameter - Inch:
3.756
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Other Features:
L6 Locking Sleeve | 6 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
96.774
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
20
388MT20AF-L66S1R
Description
388MT20AF L66S1R ; POR THT HIGH TORQUE TYPE PULLEY
Part # 388MT20AF-L66S1R
BDI # 925230
Features
Pitch Diameter - Inch:
3.81
Inch - Metric:
Metric
Outside Diameter - Inch:
3.756
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Other Features:
L6 Locking Sleeve | 6 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
96.774
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
20
388MT20AF-L55S1J
Description
388MT20AF L55S1J ; POR THT HIGH TORQUE TYPE PULLEY
Part # 388MT20AF-L55S1J
BDI # 925227
Features
Pitch Diameter - Inch:
3.81
Inch - Metric:
Metric
Outside Diameter - Inch:
3.756
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Other Features:
L5 Locking Sleeve | 5 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
96.774
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
20
388MT20AF-L55S1G
Description
388MT20AF L55S1G ; POR THT HIGH TORQUE TYPE PULLEY
Part # 388MT20AF-L55S1G
BDI # 925225
Features
Pitch Diameter - Inch:
3.81
Inch - Metric:
Metric
Outside Diameter - Inch:
3.756
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Other Features:
L5 Locking Sleeve | 5 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
96.774
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
20