4014MT40AF-L66S1P
Description
4014MT40AF L66S1P ; POR THT HIGH TORQUE TYPE PULLEY
Part # 4014MT40AF-L66S1P
BDI # 925401
Features
Pitch Diameter - Inch:
7.018
Inch - Metric:
Metric
Outside Diameter - Inch:
6.909
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Other Features:
L6 Locking Sleeve | 6 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
178.257
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
40
4014MT40AF-L75S2L
Description
4014MT40AF L75S2L ; POR THT HIGH TORQUE TYPE PULLEY
Part # 4014MT40AF-L75S2L
BDI # 925414
Features
Pitch Diameter - Inch:
7.018
Inch - Metric:
Metric
Outside Diameter - Inch:
6.909
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Other Features:
L7 Locking Sleeve | 5 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
178.257
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
40
4014MT40AF-L75F2F
Description
4014MT40AF L75F2F ; POR THT HIGH TORQUE TYPE PULLEY
Part # 4014MT40AF-L75F2F
BDI # 925406
Features
Pitch Diameter - Inch:
7.018
Inch - Metric:
Metric
Outside Diameter - Inch:
6.909
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Other Features:
L7 Locking Sleeve | 5 Number Of Bolts | Flat Bore
Pitch Diameter - Millimeter:
178.257
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
40
4014MT40AF-L66S2
Description
4014MT40AF L66S2 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 4014MT40AF-L66S2
BDI # 925403
Features
Pitch Diameter - Inch:
7.018
Inch - Metric:
Metric
Outside Diameter - Inch:
6.909
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Other Features:
L6 Locking Sleeve | 6 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
178.257
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
40
4014MT40AF-L75S2G
Description
4014MT40AF L75S2G ; POR THT HIGH TORQUE TYPE PULLEY
Part # 4014MT40AF-L75S2G
BDI # 925412
Features
Pitch Diameter - Inch:
7.018
Inch - Metric:
Metric
Outside Diameter - Inch:
6.909
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Other Features:
L7 Locking Sleeve | 5 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
178.257
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
40