648MT50AF-L510F1J
Description
648MT50AF L510F1J ; POR THT HIGH TORQUE TYPE PULLEY
Part # 648MT50AF-L510F1J
BDI # 927045
Features
Pitch Diameter - Inch:
6.416
Inch - Metric:
Metric
Outside Diameter - Inch:
6.362
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Other Features:
L5 Locking Sleeve | 10 Number Of Bolts | Flat Bore
Pitch Diameter - Millimeter:
162.966
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
50
648MT50AF-L510F1L
Description
648MT50AF L510F1L ; POR THT HIGH TORQUE TYPE PULLEY
Part # 648MT50AF-L510F1L
BDI # 927046
Features
Pitch Diameter - Inch:
6.416
Inch - Metric:
Metric
Outside Diameter - Inch:
6.362
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Other Features:
L5 Locking Sleeve | 10 Number Of Bolts | Flat Bore
Pitch Diameter - Millimeter:
162.966
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
50
648MT20AF-L75S2D
Description
648MT20AF L75S2D ; POR THT HIGH TORQUE TYPE PULLEY
Part # 648MT20AF-L75S2D
BDI # 926983
Features
Pitch Diameter - Inch:
6.416
Inch - Metric:
Metric
Outside Diameter - Inch:
6.362
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Other Features:
L7 Locking Sleeve | 5 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
162.966
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
20
648MT20AF-L55S1G
Description
648MT20AF L55S1G ; POR THT HIGH TORQUE TYPE PULLEY
Part # 648MT20AF-L55S1G
BDI # 926975
Features
Pitch Diameter - Inch:
6.416
Inch - Metric:
Metric
Outside Diameter - Inch:
6.362
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Other Features:
L5 Locking Sleeve | 5 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
162.966
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
20
648MT20AF-L66S1R
Description
648MT20AF L66S1R ; POR THT HIGH TORQUE TYPE PULLEY
Part # 648MT20AF-L66S1R
BDI # 926980
Features
Pitch Diameter - Inch:
6.416
Inch - Metric:
Metric
Outside Diameter - Inch:
6.362
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Other Features:
L6 Locking Sleeve | 6 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
162.966
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
20