448MT50AF-L66S1R
Description
448MT50AF L66S1R ; POR THT HIGH TORQUE TYPE PULLEY
Part # 448MT50AF-L66S1R
BDI # 925980
Features
Pitch Diameter - Inch:
4.411
Inch - Metric:
Metric
Outside Diameter - Inch:
4.357
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Other Features:
L6 Locking Sleeve | 6 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
112.039
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
50
448MT50AF-L66F2C
Description
448MT50AF L66F2C ; POR THT HIGH TORQUE TYPE PULLEY
Part # 448MT50AF-L66F2C
BDI # 925978
Features
Pitch Diameter - Inch:
4.411
Inch - Metric:
Metric
Outside Diameter - Inch:
4.357
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Other Features:
L6 Locking Sleeve | 6 Number Of Bolts | Flat Bore
Pitch Diameter - Millimeter:
112.039
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
50
448MT50AF-L58F1L
Description
448MT50AF L58F1L ; POR THT HIGH TORQUE TYPE PULLEY
Part # 448MT50AF-L58F1L
BDI # 925970
Features
Pitch Diameter - Inch:
4.411
Inch - Metric:
Metric
Outside Diameter - Inch:
4.357
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Other Features:
L5 Locking Sleeve | 8 Number Of Bolts | Flat Bore
Pitch Diameter - Millimeter:
112.039
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
50
3014MT115AF-L75S2G
Description
3014MT115AF L75S2G ; POR THT HIGH TORQUE TYPE PULLEY
Part # 3014MT115AF-L75S2G
BDI # 923945
Features
Pitch Diameter - Inch:
5.263
Flange Outside Diameter - Millimeter:
150.114
Inch - Metric:
Metric
Outside Diameter - Inch:
5.157
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Other Features:
L7 Locking Sleeve | 5 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
133.68
Mounting Method:
Locking Sleeve
365MT15AF-L33SP
Description
365MT15AF L33SP ; POR THT HIGH TORQUE TYPE PULLEY
Part # 365MT15AF-L33SP
BDI # 924894
Features
Pitch Diameter - Inch:
2.256
Inch - Metric:
Metric
Outside Diameter - Inch:
2.211
Face Width - Millimeter:
20.65
Face Width - Inch:
0.813
Belt Pitch:
5 MM
Other Features:
L3 Locking Sleeve | 3 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
57.302
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
15