4814MT115AF-L76S2L
Description
4814MT115AF L76S2L ; POR THT HIGH TORQUE TYPE PULLEY
Part # 4814MT115AF-L76S2L
BDI # 926035
Features
Pitch Diameter - Inch:
8.421
Inch - Metric:
Metric
Outside Diameter - Inch:
8.311
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Other Features:
L7 Locking Sleeve | 6 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
213.893
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
115
4814MT115AF-L78F2F
Description
4814MT115AF L78F2F ; POR THT HIGH TORQUE TYPE PULLEY
Part # 4814MT115AF-L78F2F
BDI # 926037
Features
Pitch Diameter - Inch:
8.421
Inch - Metric:
Metric
Outside Diameter - Inch:
8.311
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Other Features:
L7 Locking Sleeve | 8 Number Of Bolts | Flat Bore
Pitch Diameter - Millimeter:
213.893
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
115
4814MT85AF-L612S1R
Description
4814MT85AF L612S1R ; POR THT HIGH TORQUE TYPE PULLEY
Part # 4814MT85AF-L612S1R
BDI # 926151
Features
Pitch Diameter - Inch:
8.421
Inch - Metric:
Metric
Outside Diameter - Inch:
8.311
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
L6 Locking Sleeve | 12 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
213.893
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
85
4814MT85AF-L612F1P
Description
4814MT85AF L612F1P ; POR THT HIGH TORQUE TYPE PULLEY
Part # 4814MT85AF-L612F1P
BDI # 926147
Features
Pitch Diameter - Inch:
8.421
Inch - Metric:
Metric
Outside Diameter - Inch:
8.311
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
L6 Locking Sleeve | 12 Number Of Bolts | Flat Bore
Pitch Diameter - Millimeter:
213.893
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
85
4814MT85AF-L612S1P
Description
4814MT85AF L612S1P ; POR THT HIGH TORQUE TYPE PULLEY
Part # 4814MT85AF-L612S1P
BDI # 926150
Features
Pitch Diameter - Inch:
8.421
Inch - Metric:
Metric
Outside Diameter - Inch:
8.311
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
L6 Locking Sleeve | 12 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
213.893
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
85