H81XA12
Description
H81XA12 1-1/4IN RSB RLR CHAIN SPROCKET ; 2.609" P 12T A PLATE 1-1/4" MPB
Part # 81XA12
BDI # 24344521
Features
Chain Pitch - Inch:
2.609
Chain Size:
81X
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
10.08
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.867
Other Features:
Conveyor Chain
Pitch Diameter - Millimeter:
256.032
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.66
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.83
Pitch Diameter - Millimeter:
245.364
Mounting Method:
Rough Bore
2082A12H
Description
2082A12H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 2082A12
BDI # 17159114
Features
Chain Pitch - Inch:
2
Chain Size:
2082
Pitch Diameter - Inch:
7.727
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.66
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572654
Pitch Diameter - Millimeter:
196.266
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.66
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.83
Pitch Diameter - Millimeter:
245.364
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2.25
Chain Size:
180
Chain Pitch - Millimeter:
57.15
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.693
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
9.747
Pitch Diameter - Millimeter:
220.802
Mounting Method:
Rough Bore