HT40B17
Description
HT40B17 5/8 RSB ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # E40B17H
BDI # 913590
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-3
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.721
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.974
Global Part Number GPN:
573078
Pitch Diameter - Millimeter:
69.12
Mounting Method:
Rough Bore
2040B17H
Description
2040B17H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2040B17
BDI # 17158982
Features
Chain Pitch - Inch:
1
Chain Size:
2040
Pitch Diameter - Inch:
2.768
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.98
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572585
Pitch Diameter - Millimeter:
70.307
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.041
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.231
Other Features:
10MM Plain Bore
Pitch Diameter - Millimeter:
51.84
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
13.605
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.872
Pitch Diameter - Millimeter:
345.567
Mounting Method:
Rough Bore
D120B17H
Description
D120B17H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D120B17
BDI # 17159954
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
8.163
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.924
Global Part Number GPN:
37157
Pitch Diameter - Millimeter:
207.35
Mounting Method:
Rough Bore