H80B18
Description
H80B18 1 RSB ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 80B18HT
BDI # 914000
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.759
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.271
Pitch Diameter - Millimeter:
146.27
Mounting Method:
Rough Bore
2052A18H
Description
2052A18H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 2052A18
BDI # 17158917
Features
Chain Pitch - Inch:
1.25
Chain Size:
2052
Pitch Diameter - Inch:
7.198
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.84
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
573072
Pitch Diameter - Millimeter:
182.84
Mounting Method:
Rough Bore
40B18H
Description
40B18H ROLLER CHAIN SPROCKET ; NO.40 CHAIN 1/2" PITCH 18T B-STYLE W/HT
Part # 40B18HT
BDI # 913909
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.879
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
3.136
Pitch Diameter - Millimeter:
73.127
Mounting Method:
Rough Bore
2040B18H
Description
2040B18H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2040B18
BDI # 17158983
Features
Chain Pitch - Inch:
1
Chain Size:
2040
Pitch Diameter - Inch:
2.924
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.14
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572854
Pitch Diameter - Millimeter:
74.27
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.319
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
4.703
Other Features:
3/4 Inch Plain Bore
Pitch Diameter - Millimeter:
109.71
Mounting Method:
Rough Bore