2080A20H
Description
2080A20H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 2080A20
BDI # 17158972
Features
Chain Pitch - Inch:
2
Chain Size:
2080
Pitch Diameter - Inch:
6.472
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.91
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572686
Pitch Diameter - Millimeter:
164.389
Mounting Method:
Rough Bore
2040B20H
Description
2040B20H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2040B20
BDI # 17158985
Features
Chain Pitch - Inch:
1
Chain Size:
2040
Pitch Diameter - Inch:
3.236
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.46
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572160
Pitch Diameter - Millimeter:
82.19
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.397
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.593
Other Features:
10MM Plain Bore
Pitch Diameter - Millimeter:
60.89
Mounting Method:
Rough Bore
HT40B20
Description
HT40B20 5/8 RSB ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # E40B20H
BDI # 913593
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-3
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.196
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.457
Global Part Number GPN:
573000
Pitch Diameter - Millimeter:
81.18
Mounting Method:
Rough Bore
2060B20H
Description
2060B20H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2060B20
BDI # 17159073
Features
Chain Pitch - Inch:
1.5
Chain Size:
2060
Pitch Diameter - Inch:
4.854
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.19
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572778
Pitch Diameter - Millimeter:
123.29
Mounting Method:
Rough Bore