160B20H
Description
160B20H ROLLER CHAIN SPROCKET ; 2" P 20T W/HARDENED TOOTH
Part # 160B20
BDI # 17158760
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
12.784
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
13.828
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
324.714
Mounting Method:
Rough Bore
D120B20H
Description
D120B20H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D120B20
BDI # 17159957
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
9.588
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.371
Global Part Number GPN:
37160
Pitch Diameter - Millimeter:
243.535
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2.25
Chain Size:
180
Chain Pitch - Millimeter:
57.15
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
14.383
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.557
Pitch Diameter - Millimeter:
365.328
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
15.98
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.285
Pitch Diameter - Millimeter:
405.892
Mounting Method:
Rough Bore
2082B20H
Description
2082B20H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2082B20
BDI # 17159022
Features
Chain Pitch - Inch:
2
Chain Size:
2082
Pitch Diameter - Inch:
12.785
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.83
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572907
Pitch Diameter - Millimeter:
324.74
Mounting Method:
Rough Bore