Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.194
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.522
Global Part Number GPN:
37250
Pitch Diameter - Millimeter:
106.52
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
1.678
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
1.809
Other Features:
1/4 Inch Plain Bore
Pitch Diameter - Millimeter:
42.621
Mounting Method:
Rough Bore
50B21SS X 3/4 RSB
Description
50B21SS ROLLER CHAIN SPROCKET ; 3/4" ROUGH STOCK BORE
Part # 50B21SS
BDI # 22383540
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.194
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
4.522
Other Features:
3/4 Inch Plain Bore
Pitch Diameter - Millimeter:
106.52
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
6.71
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.235
Global Part Number GPN:
37299
Pitch Diameter - Millimeter:
170.434
Mounting Method:
Rough Bore
H50A21
Description
50A21 ROLLER CHAIN SPROCKET ; NO.50 CHAIN 5/8" PITCH 21T A-PLATE W/HT
Part # 50A21
BDI # 913780
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.194
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.522
Pitch Diameter - Millimeter:
106.52
Mounting Method:
Rough Bore