60A23SS
Description
60A23SS X 23/32 RSB RLR CHAIN SPROCKET ; STOCK BORE
Part # 60A23SS
BDI # 23072482
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.508
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
5.907
Pitch Diameter - Millimeter:
139.9
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.754
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
2.954
Other Features:
1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
69.95
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.59
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.923
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
116.59
Mounting Method:
Rough Bore
2040A23H
Description
2040A23H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 2040A23
BDI # 17158866
Features
Chain Pitch - Inch:
1
Chain Size:
2040
Pitch Diameter - Inch:
3.706
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.94
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572142
Pitch Diameter - Millimeter:
94.132
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.754
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.954
Global Part Number GPN:
37206
Pitch Diameter - Millimeter:
69.95
Mounting Method:
Rough Bore