2082B26H
Description
2082B26H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2082B26
BDI # 17159028
Features
Chain Pitch - Inch:
2
Chain Size:
2082
Pitch Diameter - Inch:
16.593
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.67
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572553
Pitch Diameter - Millimeter:
421.45
Mounting Method:
Rough Bore
2050B26H
Description
2050B26H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2050B26
BDI # 17158908
Features
Chain Pitch - Inch:
1.25
Chain Size:
2050
Pitch Diameter - Inch:
5.223
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.52
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572918
Pitch Diameter - Millimeter:
132.67
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
14.518
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
15.463
Pitch Diameter - Millimeter:
368.757
Mounting Method:
Rough Bore
20A26
Description
20A26 X 32MM RSB RLR CHAIN SPROCKET ; BRITISH STANDARD
Part # 20A26
BDI # 23072578
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
10.37
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.045
Pitch Diameter - Millimeter:
263.41
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
8.296
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.836
Other Features:
32MM Plain Bore
Pitch Diameter - Millimeter:
210.72
Mounting Method:
Rough Bore