2052B28H
Description
2052B28H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2052B28
BDI # 17159050
Features
Chain Pitch - Inch:
1.25
Chain Size:
2052
Pitch Diameter - Inch:
11.164
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.84
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572631
Pitch Diameter - Millimeter:
283.57
Mounting Method:
Rough Bore
H120A28
Description
H120A28 SPROCKET ; NO.120 CHAIN 1-1/2" PIT 28T A-PLATE W/HT
Part # 120A28
BDI # 913875
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
13.397
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
14.213
Pitch Diameter - Millimeter:
340.29
Mounting Method:
Rough Bore
2082A28H
Description
2082A28H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 2082A28
BDI # 17159129
Features
Chain Pitch - Inch:
2
Chain Size:
2082
Pitch Diameter - Inch:
17.863
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.95
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
573056
Pitch Diameter - Millimeter:
453.72
Mounting Method:
Rough Bore
H120B28
Description
H120B28 1-1/2 RSB ROLLER CHAIN SPROCKET ; NO.120 CHAIN 1-1/2" PIT 28T B-STYLE W/HT
Part # 120B28HT
BDI # 914055
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
13.397
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
14.213
Pitch Diameter - Millimeter:
340.29
Mounting Method:
Rough Bore
D100B28H X 1-1/2 RSB
Description
D100B28H X 1-1/2 RSB SPROCKET ; DOUBLE STRAND
Part # D100B28
BDI # 22381154
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
11.164
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.844
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
283.57
Mounting Method:
Rough Bore