H80A28
Description
H80A28 SPROCKET ; NO.80 CHAIN 1" PITCH 28T A-PLATE W/HT
Part # 80A28
BDI # 913831
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.931
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
9.475
Pitch Diameter - Millimeter:
226.86
Mounting Method:
Rough Bore
H16A28 X 30MM RSB
Description
H16A28 X 30MM RSB ROLLER CHAIN SPROCKET ; BRITISH STANDARD
Part # 16A28
BDI # 22379128
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
8.931
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.475
Other Features:
30MM Plain Bore
Pitch Diameter - Millimeter:
226.86
Mounting Method:
Rough Bore
H16B28 X 32MM RSB
Description
H16B28 X 32MM RSB ROLLER CHAIN SPROCKET ; BRITISH STANDARD
Part # 16B28
BDI # 22375906
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
8.931
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.475
Other Features:
32MM Plain Bore
Pitch Diameter - Millimeter:
226.86
Mounting Method:
Rough Bore
H80B28
Description
H80B28 1-1/4 RSB ROLLER CHAIN SPROCKET ; NO.80 CHAIN 1" PITCH 28T B-STYLE W/HT
Part # 80B28HT
BDI # 914010
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.931
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
9.475
Pitch Diameter - Millimeter:
226.86
Mounting Method:
Rough Bore
2042A28H
Description
2042A28H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 2042A28
BDI # 17159005
Features
Chain Pitch - Inch:
1
Chain Size:
2042
Pitch Diameter - Inch:
8.931
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.48
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572503
Pitch Diameter - Millimeter:
226.86
Mounting Method:
Rough Bore