Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.884
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.434
Pitch Diameter - Millimeter:
251.054
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
17.297
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.26
Pitch Diameter - Millimeter:
439.344
Mounting Method:
Rough Bore
24A31
Description
24A31 X 40MM RSB RLR CHAIN SPROCKET ; BRITISH STANDARD
Part # 24A31
BDI # 23072620
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
14.827
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.651
Pitch Diameter - Millimeter:
376.6
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
17.297
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
18.26
Pitch Diameter - Millimeter:
439.344
Mounting Method:
Rough Bore
H100B31
Description
H100B31 1-1/4 RSB ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 100B31
BDI # 24345608
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.355
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.043
Pitch Diameter - Millimeter:
313.817
Mounting Method:
Rough Bore