12A32
Description
12A32 X 19MM RSB RLR CHAIN SPROCKET ; BRITISH STANDARD
Part # 12A32
BDI # 23072528
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.652
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.065
Pitch Diameter - Millimeter:
194.35
Mounting Method:
Rough Bore
20A32
Description
20A32 X 32MM RSB RLR CHAIN SPROCKET ; BRITISH STANDARD
Part # 20A32
BDI # 23072584
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
12.753
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.441
Pitch Diameter - Millimeter:
323.92
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
3
Chain Size:
240
Chain Pitch - Millimeter:
76.2
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
30.607
Inch - Metric:
Inch
Material:
Carbon Steel
Pitch Diameter - Millimeter:
777.418
Mounting Method:
Rough Bore
Bushing Size if bushed:
No Bushing
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
2.551
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.688
Global Part Number GPN:
572838
Pitch Diameter - Millimeter:
64.795
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.101
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.376
Pitch Diameter - Millimeter:
129.57
Mounting Method:
Rough Bore