40A33H
Description
40A33H ROLLER CHAIN SPROCKET ; RS40-1A33T W/HARDENED TOOTH
Part # 40A33
BDI # 17159245
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.26
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.536
Pitch Diameter - Millimeter:
133.61
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.575
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.921
Pitch Diameter - Millimeter:
167
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.26
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.536
Pitch Diameter - Millimeter:
133.61
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.575
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.921
Pitch Diameter - Millimeter:
167
Mounting Method:
Rough Bore
3314MG125BF
Description
3314MG125BF ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 3314MG125BF
BDI # 922382
Features
Pitch Diameter - Inch:
5.79
Flange Outside Diameter - Millimeter:
167.894
Inch - Metric:
Metric
Outside Diameter - Inch:
5.68
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
147.066
Mounting Method:
Rough Bore
Belt Width - Millimeter:
125