Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.028
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
3.15
Pitch Diameter - Millimeter:
76.911
Mounting Method:
Rough Bore
40A38H
Description
40A38H ROLLER CHAIN SPROCKET ; RS40-1A38T W/HARDENED TOOTH
Part # 40A38
BDI # 17159248
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.055
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.334
Pitch Diameter - Millimeter:
153.79
Mounting Method:
Rough Bore
06B38
Description
06B38 X 16MM RSB RLR CHAIN SPROCKET ; BRITISH STANDARD
Part # 06B38
BDI # 23072504
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.541
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.751
Pitch Diameter - Millimeter:
115.35
Mounting Method:
Rough Bore
06A38
Description
06A38 X 14MM RSB RLR CHAIN SPROCKET ; BRITISH STANDARD
Part # 06A38
BDI # 23072500
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.541
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.751
Pitch Diameter - Millimeter:
115.35
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.541
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.75
Pitch Diameter - Millimeter:
115.35
Mounting Method:
Rough Bore