Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
7.966
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
8.316
Other Features:
3/4 Inch Plain Bore
Pitch Diameter - Millimeter:
202.33
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2.25
Chain Size:
180
Chain Pitch - Millimeter:
57.15
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
28.677
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
29.939
Pitch Diameter - Millimeter:
728.396
Mounting Method:
Rough Bore
60A40SS
Description
60A40SS X 23/32 RSB RLR CHAIN SPROCKET ; STOCK BORE
Part # 60A40SS
BDI # 23072488
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.56
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
9.98
Pitch Diameter - Millimeter:
242.824
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.746
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.306
Pitch Diameter - Millimeter:
323.74
Mounting Method:
Rough Bore
D50B40H
Description
D50B40H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D50B40
BDI # 17159988
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
7.966
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.316
Global Part Number GPN:
37260
Pitch Diameter - Millimeter:
202.33
Mounting Method:
Rough Bore