12A46
Description
12A46 X 25MM RSB RLR CHAIN SPROCKET ; BRITISH STANDARD
Part # 12A46
BDI # 23072540
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
10.99
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.414
Pitch Diameter - Millimeter:
279.15
Mounting Method:
Rough Bore
08B46
Description
08B46 X 19MM RSB RLR CHAIN SPROCKET ; BRITISH STANDARD
Part # 08B46
BDI # 23072522
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.327
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.563
Pitch Diameter - Millimeter:
186.1
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
14.654
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.219
Pitch Diameter - Millimeter:
372.2
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.159
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
9.512
Pitch Diameter - Millimeter:
232.63
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
14.654
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.219
Pitch Diameter - Millimeter:
372.2
Mounting Method:
Rough Bore