Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.945
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.371
Pitch Diameter - Millimeter:
303.403
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.954
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.309
Pitch Diameter - Millimeter:
252.82
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.954
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.309
Pitch Diameter - Millimeter:
252.82
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
15.926
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
16.495
Pitch Diameter - Millimeter:
404.52
Mounting Method:
Rough Bore
16A50
Description
16A50 X 32MM RSB RLR CHAIN SPROCKET ; BRITISH STANDARD
Part # 16A50
BDI # 23072556
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
15.926
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
16.495
Pitch Diameter - Millimeter:
404.52
Mounting Method:
Rough Bore