80B54H

COMPARE

80B54H

Description
80B54H ROLLER CHAIN SPROCKET

TSUBAKI

Part # 80B54

BDI # 17159880

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 17.198

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 17.769
Pitch Diameter - Millimeter: 436.84
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
RS16B-1B54T

COMPARE

RS16B-1B54T

Description
16BB54 ; POR SPROCKET SB 32MM

TSUBAKI

Part # 16BB54

BDI # 920893

Features

Chain Pitch - Inch: 1
Chain Size: 16B-1
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 17.198
Inch - Metric: Metric

Material: Carbon Steel
Outside Diameter - Inch: 17.769
Other Features: BS/DIN Sprocket
Pitch Diameter - Millimeter: 436.84
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D80B54H X 1-1/2 RSB

COMPARE

D80B54H X 1-1/2 RSB

Description
D80B54H X 1-1/2 RSB RLLR CHAIN SPROCKET ; DOUBLE STRAND

TSUBAKI

Part # D80B54H X 1-1/2 RSB

BDI # 22382399

Features

Chain Pitch - Inch: 1
Chain Size: 80-2
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 17.198
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 17.769
Other Features: 1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter: 436.84
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
RS16B-1A54T

COMPARE

RS16B-1A54T

Description
16BA54 ; POR SPROCKET SB 32MM

TSUBAKI

Part # 16BA54

BDI # 920846

Features

Chain Pitch - Inch: 1
Chain Size: 16B-1
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 17.198
Inch - Metric: Metric

Material: Carbon Steel
Outside Diameter - Inch: 17.769
Other Features: BS/DIN Sprocket
Pitch Diameter - Millimeter: 436.84
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY