Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
4.777
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
4.92
Other Features:
1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
121.336
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
4.777
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.92
Global Part Number GPN:
572295
Pitch Diameter - Millimeter:
121.336
Mounting Method:
Rough Bore
D35B60H
Description
D35B60H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D35B60
BDI # 17159982
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
7.165
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.38
Global Part Number GPN:
37215
Pitch Diameter - Millimeter:
182
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
4.777
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.92
Global Part Number GPN:
36791
Pitch Diameter - Millimeter:
121.336
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
7.165
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.38
Other Features:
19MM Plain Bore
Pitch Diameter - Millimeter:
182
Mounting Method:
Rough Bore