Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.19
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
10.48
Pitch Diameter - Millimeter:
258.83
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
20.38
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
20.956
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
517.65
Mounting Method:
Rough Bore
6414MT85AFPUR
Description
6414MT85AFPUR ; POR PUL 14MT85A64 SB 1 1/4 A
Part # 6414MT85AFPUR
BDI # 926948
Features
Pitch Diameter - Inch:
11.229
Inch - Metric:
Metric
Outside Diameter - Inch:
11.119
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
285.217
Mounting Method:
Rough Bore
Belt Width - Millimeter:
85
Belt Style:
14M-85
6414MT40AFPUR
Description
6414MT40AFPUR ; POR PUL 14MT40A64 SB 1 A
Part # 6414MT40AFPUR
BDI # 926918
Features
Pitch Diameter - Inch:
11.229
Inch - Metric:
Metric
Outside Diameter - Inch:
11.119
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
285.217
Mounting Method:
Rough Bore
Belt Width - Millimeter:
40
Belt Style:
14M-40
6414MT115AFPUR
Description
6414MT115AFPUR ; POR PUL 14MT115A64 SB 1 1/4 A
Part # 6414MT115AFPUR
BDI # 926889
Features
Pitch Diameter - Inch:
11.229
Inch - Metric:
Metric
Outside Diameter - Inch:
11.119
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
285.217
Mounting Method:
Rough Bore
Belt Width - Millimeter:
115
Belt Style:
14M-115