Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.19
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
10.48
Pitch Diameter - Millimeter:
258.83
Mounting Method:
Rough Bore
6414MT85AFPUR
Description
6414MT85AFPUR ; POR PUL 14MT85A64 SB 1 1/4 A
Part # 6414MT85AFPUR
BDI # 926948
Features
Pitch Diameter - Inch:
11.229
Inch - Metric:
Metric
Outside Diameter - Inch:
11.119
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
285.217
Mounting Method:
Rough Bore
Belt Width - Millimeter:
85
Belt Style:
14M-85
6414MT55AFPUR
Description
6414MT55AFPUR ; POR PUL 14MT55A64 SB 1 A
Part # 6414MT55AFPUR
BDI # 926934
Features
Pitch Diameter - Inch:
11.229
Inch - Metric:
Metric
Outside Diameter - Inch:
11.119
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
285.217
Mounting Method:
Rough Bore
Belt Width - Millimeter:
55
Belt Style:
14M-55
6414MT115AFPUR
Description
6414MT115AFPUR ; POR PUL 14MT115A64 SB 1 1/4 A
Part # 6414MT115AFPUR
BDI # 926889
Features
Pitch Diameter - Inch:
11.229
Inch - Metric:
Metric
Outside Diameter - Inch:
11.119
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
285.217
Mounting Method:
Rough Bore
Belt Width - Millimeter:
115
Belt Style:
14M-115
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
12.737
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.051
Pitch Diameter - Millimeter:
323.53
Mounting Method:
Rough Bore