H60B8
Description
H60B8 5/8 RSB ROLLER CHAIN SPROCKET ; NO.60 CHAIN 3/4" PITCH 8T B-STYLE W/HT
Part # 60B8HT
BDI # 913990
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.96
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
2.261
Pitch Diameter - Millimeter:
49.78
Mounting Method:
Rough Bore
81XA8H
Description
81XA8H ROLLER CHAIN SPROCKET ; 2.609" P 8T A PLATE .938" MPB
Part # 81XA8
BDI # 917890
Features
Chain Pitch - Inch:
2.609
Chain Size:
81X
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
6.818
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.429
Other Features:
Conveyor Chain
Pitch Diameter - Millimeter:
173.177
Mounting Method:
Rough Bore
78A8H
Description
78A8H ROLLER CHAIN SPROCKET ; 2.069" P 8T A PLATE .938" MPB W/HT
Part # 78A8
BDI # 20886068
Features
Chain Pitch - Inch:
2.609
Chain Size:
78
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
6.82
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.299
Other Features:
Engineered Class Sprocket
Pitch Diameter - Millimeter:
173.228
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.266
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
3.768
Pitch Diameter - Millimeter:
82.956
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2
Chain Size:
2082
Pitch Diameter - Inch:
5.226
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.03
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
573049
Pitch Diameter - Millimeter:
132.74
Mounting Method:
Rough Bore