Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.924
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.346
Pitch Diameter - Millimeter:
74.27
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.924
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
3.348
Pitch Diameter - Millimeter:
74.27
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
1.462
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.674
Other Features:
10MM Plain Bore
Pitch Diameter - Millimeter:
37.13
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
0.731
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
0.837
Other Features:
1/4 Inch Plain Bore
Pitch Diameter - Millimeter:
18.567
Mounting Method:
Rough Bore
H80B9
Description
H80B9 1 RSB ROLLER CHAIN SPROCKET ; NO.80 CHAIN 1" PITCH 9T B-STYLE W/HT
Part # 80B9HT
BDI # 914014
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.924
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
3.348
Pitch Diameter - Millimeter:
74.27
Mounting Method:
Rough Bore