Features
Pitch Diameter - Inch:
15.79
Inch - Metric:
Metric
Outside Diameter - Inch:
15.68
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
401.066
Mounting Method:
Rough Bore
Belt Width - Millimeter:
40
Belt Style:
14M-40
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
10.744
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
10.965
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
272.9
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
10.744
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
10.965
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
272.9
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
15.79
Inch - Metric:
Metric
Outside Diameter - Inch:
15.68
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
401.066
Mounting Method:
Rough Bore
Belt Width - Millimeter:
170
Belt Style:
14M-170
Features
Pitch Diameter - Inch:
15.79
Inch - Metric:
Metric
Outside Diameter - Inch:
15.68
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
401.066
Mounting Method:
Rough Bore
Belt Width - Millimeter:
115
Belt Style:
14M-115