H80B29
Description
H80B29 1-3/16 RSB ROLLER CHAIN SPROCKET ; NO.80 CHAIN 1" PITCH 29T B-STYLE W/HT
Part # 80B29HT
BDI # 914011
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.249
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
9.795
Pitch Diameter - Millimeter:
234.93
Mounting Method:
Rough Bore
H80B24
Description
H80B24 1 RSB ROLLER CHAIN SPROCKET ; NO.80 CHAIN 1" PITCH 24T B-STYLE W/HT
Part # 80B24HT
BDI # 914006
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.661
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
8.196
Pitch Diameter - Millimeter:
194.6
Mounting Method:
Rough Bore
60A16H
Description
60A16H SPROCKET ; NO.60 CHAIN 3/4" PITCH 16T A-PLATE W/HT
Part # 60A16
BDI # 913797
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.845
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.22
Pitch Diameter - Millimeter:
97.663
Mounting Method:
Rough Bore
H80B18
Description
H80B18 1 RSB ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 80B18HT
BDI # 914000
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.759
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.271
Pitch Diameter - Millimeter:
146.27
Mounting Method:
Rough Bore
DS80A16H
Description
DS80A16H ROLLER CHAIN SPROCKET ; NO.80 CHAIN 1" PITCH 16T DBL SGL W/HT
Part # DS80A16
BDI # 913079
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.126
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.627
Global Part Number GPN:
572227
Pitch Diameter - Millimeter:
130.2
Mounting Method:
Rough Bore