Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.213
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.379
Other Features:
8MM Plain Bore
Pitch Diameter - Millimeter:
30.82
Mounting Method:
Rough Bore
H41B14
Description
H41B14 SPROCKET ; NO.41 CHAIN 1/2" PITCH 14T B-STYLE W/HT
Part # 41B14
BDI # 913928
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.247
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
2.49
Pitch Diameter - Millimeter:
57.07
Mounting Method:
Rough Bore
H41B10
Description
H41B10 SPROCKET ; NO.41 CHAIN 1/2" PITCH 10T B-STYLE W/HT
Part # 41B10
BDI # 913924
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.618
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
1.839
Pitch Diameter - Millimeter:
41.1
Mounting Method:
Rough Bore
35B19SS X 1/2 RSB
Description
35B19SS X 1/2 RSB SPROCKET ; 1/2 ROUGH STOCKORE
Part # 35B19SS
BDI # 22384170
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.279
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
2.472
Other Features:
1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
57.887
Mounting Method:
Rough Bore
40B10H
Description
40B10H SPROCKET ; NO.40 CHAIN 1/2" PITCH 10T B-STYLE W/HT
Part # 40B10HT
BDI # 913901
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.618
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
1.839
Pitch Diameter - Millimeter:
41.1
Mounting Method:
Rough Bore