DS80A16H
Description
DS80A16H ROLLER CHAIN SPROCKET ; NO.80 CHAIN 1" PITCH 16T DBL SGL W/HT
Part # DS80A16
BDI # 913079
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.126
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.627
Global Part Number GPN:
572227
Pitch Diameter - Millimeter:
130.2
Mounting Method:
Rough Bore
2050B25H
Description
2050B25H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2050B25
BDI # 17158907
Features
Chain Pitch - Inch:
1.25
Chain Size:
2050
Pitch Diameter - Inch:
5.026
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.32
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
573114
Pitch Diameter - Millimeter:
127.66
Mounting Method:
Rough Bore
H80A15
Description
H80A15 SPROCKET ; NO.80 CHAIN 1" PITCH 15T A-PLATE W/HT
Part # 80A15
BDI # 913818
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.81
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.304
Pitch Diameter - Millimeter:
122.17
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.383
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.723
Other Features:
19MM Plain Bore
Pitch Diameter - Millimeter:
136.74
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.582
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
5.922
Other Features:
3/4 Inch Plain Bore
Pitch Diameter - Millimeter:
141.79
Mounting Method:
Rough Bore