D100B23H
Description
D100B23H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D100B23
BDI # 17160020
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
9.18
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.845
Global Part Number GPN:
37145
Pitch Diameter - Millimeter:
233.17
Mounting Method:
Rough Bore
D120B20H
Description
D120B20H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D120B20
BDI # 17159957
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
9.588
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.371
Global Part Number GPN:
37160
Pitch Diameter - Millimeter:
243.535
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2.25
Chain Size:
180
Chain Pitch - Millimeter:
57.15
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.402
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.478
Pitch Diameter - Millimeter:
238.811
Mounting Method:
Rough Bore
60A40SS
Description
60A40SS X 23/32 RSB RLR CHAIN SPROCKET ; STOCK BORE
Part # 60A40SS
BDI # 23072488
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.56
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
9.98
Pitch Diameter - Millimeter:
242.824
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.884
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.434
Pitch Diameter - Millimeter:
251.054
Mounting Method:
Rough Bore